Zoro Homepage

3 Quart Round Stovetop Whistling Kettle in Brushed Silver

  • Mfr # MGKTL-1015

  • Zoro # G621737108


product price: $28.85
/ea

Key Features

Color
Silver
Height
8.25 in
Width
9 in
Material
Stainless Steel
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGKTL-1015
Zoro #
G621737108
UPC #
672975233549
Country of Origin
China

Dimensions

Height
8.25 in
Width
9 in
Length
11 in

Details

Color
Silver
Material
Stainless Steel
Item
Tea Kettle

Description

Crafted with style and elegance, the MegaChef 3 Quart Stovetop Kettle with beautiful brushed design in Silver is efficient in even heat transfer for faster boiling. Whistling tea kettle heats up 3 Quart of water at a time, ideal for large gatherings. Durable and sturdy Stainless Steel construction will withstand dents and is easy to clean and care for. Removable lid for easy filling and convenient flip top pour spout that opens for easy and safe pouring. Pleasant whistling when your water reaches its boiling point.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.