Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 Cup Stainless Steel Coffee Urn

  • Mfr # MC-S30C

  • Zoro # G021736503


product price: $56.85
/ea

Key Features

Width
7.75 in
Color
Silver
Material
Stainless Steel
Length
10.5 in
Height
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-S30C
Zoro #
G021736503
UPC #
840191206221
Country of Origin
China

Dimensions

Width
7.75 in
Length
10.5 in
Height
15.5 in

Details

Item
Coffee Urn
Color
Silver
Material
Stainless Steel

Description

MegaChef is brewing delicious coffee day after day. This 30 cup coffee urn is perfect for catering and gatherings as well as school, church and office functions. Coffee Urn is easy to use with simple operations and drop free spout. Keeps warm and fresh for hours. Features Stainless Steel body and single wall insulation, locking plastic lid that stays cool, and reusable coffee basket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.