31.7 Quart French Door Multi-Function Electric Convection Toaster Oven with Rotisserie Set

  • Mfr # MCOV-4700

  • Zoro # G821737816


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Overall Height (In.)
12.72 in
Overall Width (In.)
13.86 in
Overall Length (In.)
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCOV-4700
Zoro #
G821737816
UPC #
840191212130
Country of Origin
China

Dimensions

Overall Height (In.)
12.72 in
Overall Width (In.)
13.86 in
Overall Length (In.)
20 in

Details

Color
Stainless Steel
Item
Toaster Oven

Description

Discover the ultimate in versatility and style with the MegaChef 31.7 Quart Digital Electric French Door Multi-Function Countertop Oven. Boasting a generous 31.7 Quart capacity, this oven is perfect for everything from family dinners to special occasions. Operating at 120V and 1500 watts, it provides powerful and consistent heating, while the adjustable temperature control allows you to set the oven up to 450 DegF for precise cooking. The adjustable timer, which extends up to 120 minutes, ensures you can perfectly time your dishes, and the four-piece stainless steel heating elements guarantee even heat distribution for flawless results every time. The sleek, fully stainless steel design, complemented by a sophisticated French door opening, adds a touch of elegance to any kitchen. This oven is equipped with a range of functions, including broil, bake, and toast, as well as advanced features like rotisserie and convection cooking. An internal lamp and digital control panel enhance convenience and visibility, while the indicator light keeps you informed of the oven's status. Included accessories-a durable aluminum bake tray, wire rack, crumb tray, and rotisserie set-provide everything you need to start cooking right away. The MegaChef 31.7 Quart Digital Electric French Door Multi-Function Countertop Oven seamlessly blends functionality and style, making it an essential tool for any culinary enthusiast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.