3.17 Quart Stainless Steel Airpot Hot Water Dispenser for Coffee and Tea

  • Mfr # MG-ASUJ030

  • Zoro # G021737753


product price:  $45.49
/ea

Key Features

Height
6.7 in
Length
14 in
Color
Stainless Steel
Material
Stainless Steel
Width
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG-ASUJ030
Zoro #
G021737753
UPC #
672975048198
Country of Origin
China

Dimensions

Height
6.7 in
Length
14 in
Width
6.7 in

Details

Color
Stainless Steel
Material
Stainless Steel
Item
Airpot Drink Dispenser

Description

Keep your drinks hot with MegaChef 3.17 Quart Insulated Stainless Steel Airpot, Hot Water and Beverage Dispenser. This versatile and convenient hot beverage dispenser is a great tool to have on hand for large gatherings and events. This thermos is equipped with stainless steel insulation, ensuring beverages stay at their desired temperature for hours. The thermos is also equipped with an easy to use dispensary lever that can securely be opened and closed using the single touch safety latches. The Thermos' clam shell top can be opened using the side release buttons on the lid. The thermos also comes with a 5.5" handle attached for easy transportation. Ideal for all types of gatherings such as large events, meetings, tailgates, barbecues, birthdays, and fundraisers.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.