Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.2 cu. ft. Compact Freestanding Mini Refrigerator in Black

  • Mfr # MCR-90B

  • Zoro # G621740184


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Width
17.4 in
Construction Material
Stainless Steel
Length
18.7 in
Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCR-90B
Zoro #
G621740184
UPC #
840191206412
Country of Origin
China

Dimensions

Width
17.4 in
Length
18.7 in
Height
33 in

Details

Color
Black
Construction Material
Stainless Steel
Item
Mini Refrigerator

Description

Keep all your food, snacks, beverages and veggies fresh and cool with the MegaChef 3.2 Cubic foot mini fridge in black. Built in freezer at the top keeps a select few items at a colder temperature for your convenience with its top inner door (includes an ice tray and ice scraper). Adjustable shelves allow you to keep items of varying sizes cold easily while the door panel has a built in drink dispenser that holds up to 7 cans at once. Features a knob at top for adjustable temperature control and a recessed door handle. This sleek and compact fridge is ideal for individual bedrooms, dorms, entertainment spaces, offices and everywhere else in between.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.