Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.2 cu. ft. Compact Freestanding Mini Refrigerator in White

  • Mfr # MCR-90W

  • Zoro # G421740186


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Height
33 in
Construction Material
Stainless Steel
Length
18.7 in
Width
17.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCR-90W
Zoro #
G421740186
UPC #
840191206405
Country of Origin
China

Dimensions

Height
33 in
Length
18.7 in
Width
17.4 in

Details

Construction Material
Stainless Steel
Item
Mini Refrigerator
Color
White

Description

Keep all your food, snacks, beverages and veggies fresh and cool with the MegaChef 3.2 Cubic foot mini fridge in white. Built in freezer at the top keeps a select few items at a colder temperature for your convenience with its top inner door (includes an ice tray and ice scraper). Adjustable shelves allow you to keep items of varying sizes cold easily while the door panel has a built in drink dispenser that holds up to 7 cans at once. Features a knob at top for adjustable temperature control and a recessed door handle. This sleek and compact fridge is ideal for individual bedrooms, dorms, entertainment spaces, offices and everywhere else in between.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.