3.2 Cubic Feet 2 Door Refrigerator/Freezer in Stainless Steel

  • Mfr # MCR-D89

  • Zoro # G321740187


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Height
34.05 in
Construction Material
Stainless Steel
Color
Stainless Steel
Length
17.91 in
Width
19.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCR-D89
Zoro #
G321740187
UPC #
840191206399
Country of Origin
China

Dimensions

Height
34.05 in
Length
17.91 in
Width
19.69 in

Details

Item
2 Door Refrigerator
Construction Material
Stainless Steel
Color
Stainless Steel

Description

Keep all your food, snacks, beverages and veggies fresh and cool with the MegaChef 3.2 Cubic Feet Refrigerator/Freezer. 2 Door design is great for keeping your frozen food frozen while you explore your options in the refrigerator. This sleek and compact fridge is ideal for individual bedrooms, dorms, entertainment spaces, offices and everywhere else in between. Features adjustable glass shelves and adjustable temperature control and reversible door hinges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.