Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5 Quart Airfryer And Multicooker With 7 Pre-Programmed Settings in Burgundy

  • Mfr # MCAI-307

  • Zoro # G321737415


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Overall Height
10 in
Length
12.5 in
Color
Burgundy
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCAI-307
Zoro #
G321737415
UPC #
602573378489
Country of Origin
China

Dimensions

Overall Height
10 in
Length
12.5 in
Overall Width
12 in

Details

Color
Burgundy
Item
Air fryer

Description

Enjoy tasty and healthy foods in style with the MegaChef 3.5 Quart AirFryer And Multicooker With 7 Pre-programmed Settings in Burgundy. The clean, rounded edges of this unit make it a stunning addition to your home and kitchen. Weather you plan to entertain or are preparing a warm meal for your closest family and friends, this unit won't be the item you choose to remove from your counter-tops! The innovative hot-air circulation technology allows an even cooking of your food from all angles, which means you get crispier crunchier foods even with minimal cooking oils or completely oil free! This device will do much much more than fry, and with the growing popularity of these amazing items, you won't soon run out of recipe ideas. Not only is it a healthier alternative, it will also spare you from dealing with unwanted odors in your home. During the cooking process, which the unit is securely closed, it emits very little of the aromas we've all come to expect on cooking days. The Digital Touch Panel makes it easy to operate your new AirFryer and Multicooker! There are even 7 pre-programmed cooking settings to ensure that your most popular fried foods can be made with ease and peace of mind. In addition, you have the ability to manually set your cooking program so that you have complete control of the cooking process. Fry, Roast and Bake your favorite foods hassle-free. Simply load the tray with your foods, choose a setting, and enjoy healthy and delicious meals in no time! The revolutionary technology of the MegaChef 3.5 Quart AirFryer And Multi-cooker offers you a faster cooking process, resulting in juicier and healthier foods.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.