Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5 Quart Airfryer And Multicooker With 7 Pre-programmed Settings in Sleek Black

  • Mfr # MCAI-320

  • Zoro # G021737357


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Height
10 in
Overall Width
12 in
Length
12.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCAI-320
Zoro #
G021737357
UPC #
602573378472
Country of Origin
China

Dimensions

Overall Height
10 in
Overall Width
12 in
Length
12.5 in

Details

Material
Aluminum
Item
Air fryer
Color
Black

Description

Enjoy tasty and healthy foods in style with the MegaChef 3.5 Quart AirFryer And Multicooker With 7 Pre-programmed Settings in Sleek Black. The clean, rounded edges of this unit make it a stunning addition to your home and kitchen. Whether you plan to entertain or are preparing a warm meal for your closest family and friends, this unit won't be the item you choose to remove from your counter-tops! The innovative hot-air circulation technology allows an even cooking of your food from all angles, which means you get crispier crunchier foods even with minimal cooking oils or completely oil free! This device will do much much more than fry, and with the growing popularity of these amazing items, you won't soon run out of recipe ideas. Not only is it a healthier alternative, it will also spare you from dealing with unwanted odors in your home. During the cooking process, which the unit is securely closed, it emits very little of the aromas we've all come to expect on cooking days. The Digital Touch Panel makes it easy to operate your new AirFryer and Multicooker! There are even 7 pre-programmed cooking settings to ensure that your most popular fried foods can be made with ease and peace of mind. In addition, you have the ability to manually set your cooking program so that you have complete control of the cooking process. Fry, Roast and Bake your favorite foods hassle-free. Simply load the tray with your foods, choose a setting, and enjoy healthy and delicious meals in no time! The revolutionary technology of the MegaChef 3.5 Quart AirFryer And Multicooker offers you a faster cooking process, resulting in juicier and healthier foods. DELICIOUS MEALS IN A FRACTION OF THE TIME: The advanced technology of this Air Fryer will allow you to create fabulous and delicious meals in much less time as compared to traditional cooking methods. In addition to which, you won't need to mind the stove and be exposed to potentially painful and dangerous hot splattering oil as with traditional frying. DESIGNED WITH YOU IN MIND: The Sleek Modern yet Compact Design of the Air Fryer brought to you by MegaChef add a touch of style and elegance to any kitchen or space. HEALTHIER MEALS: With the Air Fryer from MegaChef, you can enjoy the same crispy and crunchy foods while having used only a small fraction of the oil traditionally required for such dishes as fried chicken, french fries, and other fried foods.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.