Zoro Homepage

3.5 Quart Casserole Slow Cooker with 3 Temperature Settings in Turquoise

  • Mfr # MGSL-5000-T

  • Zoro # G621738150


product price: $63.35
/ea

Key Features

Material
Stoneware
Overall Width (In.)
19.5 in
Color
Turquoise
Overall Length (In.)
11.5 in
Overall Height (In.)
7.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGSL-5000-T
Zoro #
G621738150
UPC #
840191210020
Country of Origin
China

Dimensions

Overall Width (In.)
19.5 in
Overall Length (In.)
11.5 in
Overall Height (In.)
7.2 in

Details

Material
Stoneware
Color
Turquoise
Item
Slow Cooker

Description

Make family dinners, pot-lucks and prepped meals easier than ever. The MegaChef 3.5 Quart Casserole Slow Cooker with 3 Temperature Settings is a versatile kitchen appliance that can help you prepare everyone's favorite meals, desserts, snacks and so much more. You can also bake in advance, the crock can go directly in the oven, then ready to re-heat and enjoy with just one plug. With the locking lid, you can safely travel and share your meals with friends and family.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.