
3.7 Quart Electric Slow Cooker in Ivory
Mfr # MCSC-350
Zoro # G821739605
product price: $41.19
/eaKey Features
Overall Height (In.)
10 in
Overall Length (In.)
9.7 in
Color
Ivory
Overall Width (In.)
13.75 in
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCSC-350
Zoro #
G821739605
UPC #
840191211980
Country of Origin
China
Dimensions
Overall Height (In.)
10 in
Overall Length (In.)
9.7 in
Overall Width (In.)
13.75 in
Details
Item
Slow Cooker
Color
Ivory
Material
Ceramic
Description
Introducing the MegaChef 3.7 Quart Electric Slow Cooker in Ivory, a stylish addition to any kitchen. This appliance features a removable inner oval ceramic pot in a matching Ivory color, complemented by a modern cream-colored outer shell and panel in the same shade. The digital panel, accented with a soothing Blue light, allows for easy control and monitoring of cooking settings, ensuring precise results with every use. For added convenience and safety, cool-touch handles and knobs in cream color provide a secure grip during handling. The tempered clear glass lid lets you keep an eye on your culinary creations without lifting the lid, preserving heat and flavors. A silver chrome panel at the bottom and edges adds durability and a touch of sophistication. Both the lid and ceramic crock of the MegaChef slow cooker are dishwasher safe, simplifying cleanup after meals. This appliance combines functionality with aesthetic appeal. Whether you're preparing comforting soups, savory stews, or tender roasts, the MegaChef 3.7 Quart Electric Slow Cooker in Ivory is designed to deliver delicious results effortlessly, making it an essential kitchen companion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.