3.7 Quart Oval Electric Digital Slow Cooker in Cream with Black Pot

  • Mfr # MCSC-OV350C

  • Zoro # G221736488


product price: $42.49
/ea

Key Features

Material
Plastic
Color
Cream
Overall Height (In.)
9.45 in
Overall Length (In.)
15.15 in
Overall Width (In.)
10.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCSC-OV350C
Zoro #
G221736488
UPC #
840191211874
Country of Origin
China

Dimensions

Overall Height (In.)
9.45 in
Overall Length (In.)
15.15 in
Overall Width (In.)
10.8 in

Details

Material
Plastic
Item
Slow Cooker
Color
Cream

Description

Introducing the MegaChef 3.7 Quart Electric Slow Cooker in Cream, a stylish addition to any kitchen. This appliance features a removable inner oval ceramic pot, complemented by a modern cream-colored outer shell and panel in the same shade. The digital panel, accented with a soothing Blue light, allows for easy control and monitoring of cooking settings, ensuring precise results with every use. For added convenience and safety, cool-touch handles and knobs in cream color provide a secure grip during handling. The tempered clear glass lid lets you keep an eye on your culinary creations without lifting the lid, preserving heat and flavors. A sleek black panel at the bottom and edges adds durability and a touch of sophistication. Both the lid and ceramic crock of the MegaChef slow cooker are dishwasher safe, simplifying cleanup after meals. This appliance combines functionality with aesthetic appeal. Whether you're preparing comforting soups, savory stews, or tender roasts, the MegaChef 3.7 Quart Electric Slow Cooker in Cream is designed to deliver delicious results effortlessly, making it an essential kitchen companion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.