Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in 1 Multipurpose Immersion Hand Blender With Speed Control and Accessories

  • Mfr # MC-158C

  • Zoro # G321736760


product price: $42.75
/ea

Key Features

Height
5.1 in
Length
9.8 in
Color
Stainless Steel
Width
9.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-158C
Zoro #
G321736760
UPC #
602573512289
Country of Origin
China

Dimensions

Height
5.1 in
Length
9.8 in
Width
9.1 in

Details

Item
Immersion Blender
Color
Stainless Steel

Description

The Megachef 4-in-1 Multipurpose Hand Blender with Speed Control features super sharp blades that will chop a variety of foods. A quick pulse will create chunky salsas, or you can blend until smooth to make sauces, pesto, hummus and more! Perfect for making Soups, Cream, Smoothies, Patties, Coffee and Nuts, Dipping Sauces, Deserts and Mixing just about any other soft to medium hard food options you would like to enjoy fresh out of your own kitchen! Chop, whisk and blend with our super sleek hand blender. The 300W motor allows effortless blending! Powerful yet quiet, this smooth operator has an impressive arsenal of attachments which will take the strain out of everyday kitchen tasks. All detachable parts are dishwasher safe so cleaning is a breeze. The blending stick detaches from the motor unit, and the beaker and processor bowl are BPA free for your peace of mind. Perfect for whipping cream or achieving fluffy egg whites for meringues and baking - no more exhausting your arms trying to get the right consistency! Perfect for making Soups, Cream, Smoothies, Patties, Coffee and Nuts, Dipping Sauces, Deserts and Mixing just about any other soft to medium hard food options you would like to enjoy fresh out of your own kitchen! This set includes a wonderful whisk that's sure to please as it whips up egg whites and anything else you'd like.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.