
4 Piece Cast Iron 8 Ounce Mini Dutch Oven with Wood Tray
Mfr # MCCI-342A-4BNDL
Zoro # G821739100
product price: $53.59
/eaKey Features
Color
Black
Overall Height (In.)
2.95 in
Overall Width (In.)
5 in
Overall Length (In.)
3.9 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MCCI-342A-4BNDL
Zoro #
G821739100
UPC #
669185418545
Country of Origin
China
Dimensions
Overall Height (In.)
2.95 in
Overall Width (In.)
5 in
Overall Length (In.)
3.9 in
Details
Color
Black
Item
Mini Dutch Oven
Material
Cast Iron
Description
Treat yourself to dessert or serve your favorite apps with class in this MegaChef Mini Cast Iron 8oz dutch oven and tray set. The mini size of this cast iron dutch oven is perfect for baking single portions, and serving on the wooden tray straight from the oven. This set is ideal to entertain in style. Designed for exceptional heat retention and even cooking, this mini dutch oven ensures your meals are seared and cooked to perfection. Suitable for stovetop, oven, and even outdoor grilling, this mini pan is perfect for all your culinary adventures. The natural wood tray adds a touch of rustic elegance, making it convenient to serve directly from the oven. It also protects surfaces from heat while enhancing your kitchen aesthetic. This MegaChef Mini Cast Iron 8oz dutch oven and tray is a must-have for anyone who appreciated fine cooking and beautiful presentation!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.