Shop MEGACHEF
See all product information
Create Account
4 Quart Digital LED Display Electric Air Fryer with Transparent Window in Black
- Mfr # 750123656M
- Zoro # G622980558
product price:Â
$
63.69
/ea
Key Features
Overall Width
11.61 in
Overall Height
11.89 in
Length
9.63 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123656M
- Zoro #
- G622980558
- UPC #
- 840191216022
- Country of Origin
- China
Dimensions
- Overall Width
- 11.61 in
- Overall Height
- 11.89 in
- Length
- 9.63 in
Details
- Item
- Electric Air Fryer
- Color
- Black
Description
Crispy Results with Less Oil - MegaChef 4 Quart Digital Electric Air Fryer with LED Display Enjoy healthier meals without sacrificing flavor with the MegaChef 4 Quart Digital Electric Air Fryer. Featuring a powerful 1350W heating system and adjustable temperature settings from 160 Degrees F to 400 Degrees F, this versatile appliance uses rapid air circulation to cook your favorite foods to crispy perfection-with little to no oil. The sleek Black and Stainless Steel design includes an easy-to-use digital control panel with LED text display, a 60-minute timer, and a transparent viewing window for monitoring your meals. Perfect for families or small gatherings, the 4-quart capacity offers plenty of space for fries, chicken, vegetables, and more. Safety and convenience are built-in with features like a cool-touch handle, anti-slip feet, automatic shut-off with ready alert, and a safety switch that powers off when the pan is removed. Clean-up is a breeze thanks to dishwasher-safe parts and the included 125-piece set of square paper liners for mess-free cooking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.