Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Slice Toaster in Stainless Steel Silver

  • Mfr # MG-TS2500

  • Zoro # G321737026


product price: $66.75
/ea

Key Features

Overall Width (In.)
11 in
Overall Height (In.)
6.8 in
Material
Stainless Steel
Color
Silver
Overall Length (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-TS2500
Zoro #
G321737026
UPC #
840191200748
Country of Origin
China

Dimensions

Overall Width (In.)
11 in
Overall Height (In.)
6.8 in
Overall Length (In.)
9 in

Details

Material
Stainless Steel
Color
Silver
Item
4 Slice Toaster

Description

Create a delicious breakfast with the MegaChef 4 Slice Stainless Steel Extra Wide Slot Toaster. Toast, heat and defrost all in one machine with one touch settings. Dual control panels are twice as fast, allowing you to create a breakfast for the entire family in a matter of minutes. 1.5 Inch wide slots are ideal for Waffles, Bagels, English Muffins and Texas Toast, breakfast jut got easier! Features 9 adjustable preset browning settings perfect for all your different breakfast creations. Brushed stainless steel housing is easy to clean and care for and matches every kitchen decor. LED screen shows how much time is left on your selection. Includes convenient slide out crumb tray allowing for quick and easy cleaning.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.