4 Slice Wide Slot Toaster with Variable Browning in Black and Rose Gold

  • Mfr # MG-TS-3500B

  • Zoro # G821739209


product price: $60.59
/ea

Key Features

Overall Width (In.)
11 in
Color
Black
Overall Height (In.)
6.8 in
Overall Length (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-TS-3500B
Zoro #
G821739209
UPC #
840191205101
Country of Origin
China

Dimensions

Overall Width (In.)
11 in
Overall Height (In.)
6.8 in
Overall Length (In.)
9 in

Details

Color
Black
Item
4 Slice Toaster

Description

Create a delicious breakfast with the MegaChef 4 Slice Stainless Steel Extra Wide Slot Toaster. Toast and defrost all in one machine with one touch settings. Dual control panels are twice as fast, allowing you to create a breakfast for the entire family in a matter of minutes. 1.5 Inch wide slots are ideal for Waffles, Bagels, English Muffins and Texas Toast, breakfast jut got easier! Features 6 adjustable variable browning settings perfect for all your different breakfast creations. Black and Stainless steel housing with Rose Gold finish is easy to clean and care for and matches every kitchen decor. Includes convenient slide out crumb tray allowing for quick and easy cleaning.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.