Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Slice Wide Slot Toaster with Variable Browning in Silver

  • Mfr # MG-TS-3500S

  • Zoro # G421737704


product price: $66.75
/ea

Key Features

Overall Height (In.)
6.8 in
Overall Width (In.)
11 in
Overall Length (In.)
9 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-TS-3500S
Zoro #
G421737704
UPC #
840191205118
Country of Origin
China

Dimensions

Overall Height (In.)
6.8 in
Overall Width (In.)
11 in
Overall Length (In.)
9 in

Details

Item
4 Slice Toaster
Color
Silver

Description

Create a delicious breakfast with the MegaChef 4 Slice Stainless Steel Extra Wide Slot Toaster. Toast and defrost all in one machine with one touch settings. Dual control panels are twice as fast, allowing you to create a breakfast for the entire family in a matter of minutes. 1.5 Inch wide slots are ideal for Waffles, Bagels, English Muffins and Texas Toast, breakfast jut got easier! Features 6 adjustable variable browning settings perfect for all your different breakfast creations. Stainless steel housing with Rose Gold finish is easy to clean and care for and matches every kitchen decor. Includes convenient slide out crumb tray allowing for quick and easy cleaning.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.