
4.23 Quart Stainless Steel Electric Deep Fryer with Timer
Mfr # MG-AI401
Zoro # G121739107
product price: $61.39
/eaKey Features
Overall Width
14.96 in
Length
14.96 in
Overall Height
9.25 in
Material
Stainless Steel
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MG-AI401
Zoro #
G121739107
UPC #
840191209727
Country of Origin
China
Dimensions
Overall Width
14.96 in
Length
14.96 in
Overall Height
9.25 in
Details
Material
Stainless Steel
Item
Electric Deep Fryer
Color
Stainless Steel
Description
Avoid the splatter and spills of hot oil with the MegaChef 4.23 Quart Stainless Steel Electric Deep Fryer. Conveniently sized, this handy kitchen appliance is perfect for preparing all your favorite fried foods and treats. Temperature control and timer knobs for precise frying temperatures, providing you with flavorful and crispy foods allowing you to deep fry quickly and efficiently. Features see through window for your viewing convenience and removable Anti-Odor filter to filter out unwanted oil smell.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.