4in1 Stainless Steel Electric Salad Maker, Shredder, Slicer, Chopper with One-Touch Control

  • Mfr # MGSM-16S

  • Zoro # G321738054


product price:  $60.15
/ea

Key Features

Overall Length
13 in
Color
Multi-Color
Overall Height
8 in
Material
Stainless Steel
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGSM-16S
Zoro #
G321738054
UPC #
672975126445
Country of Origin
China

Dimensions

Overall Length
13 in
Overall Height
8 in
Overall Width
12 in

Details

Item
Electric Salad Maker
Color
Multi-Color
Material
Stainless Steel

Description

The Megachef 4 in 1 Stainless Steel Electric Salad Maker is a unique line of innovative kitchen products that combines sensible function with a sleek, modern, stainless steel style. This device will make your salad making task extremely easy. Each different pod is colored with a bright color plastic, which can help you differ the pods from one another. Place the desired colored pod into the salad maker and secure the cone with a single turn. Place your vegetables in to the tube and press down with the food pusher to guide the vegetables into the slicer. Use one of these four graters to make a healthy salad for you and your family members to enjoy! The attachments include a slicer, a shredder, a grinder, and a grater. The blades are made of stainless steel with plastic covering. The parts need to be hand washed, and the Salad maker body need to be wiped with a towel. Includes One Salad Maker (13" x 12" x 8" - 3.5 lbs) Don't think you'll just stop at salad, this device is a must have for a lot of daily cooking need, such as cheese grating, coffee grinding, coleslaw and so much more

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.