
5 Piece Multipurpose Stackable Mixing Bowl Set with Lids
Mfr # MG-10L
Zoro # G521738342
product price: $52.79
/eaKey Features
Length
10 in
Material
Stainless Steel
Width
9.5 in
Height
6.25 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MG-10L
Zoro #
G521738342
UPC #
672975048143
Country of Origin
China
Dimensions
Length
10 in
Width
9.5 in
Height
6.25 in
Details
Material
Stainless Steel
Item
Mixing Bowl Set
Color
Silver
Description
Mix, Measure and store it all in one bowl! With the MegaChaf Multipurpose Mixing Bowl Set, you'll never have the need for any other bowls in your kitchen. Each piece includes a tight fit plastic lid that will insure freshness that lasts longer than your typical food storage sets. Constructed of high quality stainless steel, you can go from freezer to refrigerator, to oven and dishwasher without having to think twice! Rust an stain resist, lasting you a lifetime.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.