5 Quart Pre-Seasoned 2-in-1 Cast Iron Dutch Oven and Skillet

  • Mfr # MCCI-7026

  • Zoro # G321737828


product price:  $43.89
/ea

Key Features

Color
Black
Overall Width (In.)
10.25 in
Overall Height (In.)
7 in
Material
Cast Iron
Overall Length (In.)
12.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCCI-7026
Zoro #
G321737828
UPC #
840191209017
Country of Origin
China

Dimensions

Overall Width (In.)
10.25 in
Overall Height (In.)
7 in
Overall Length (In.)
12.75 in

Details

Color
Black
Material
Cast Iron
Item
Dutch Oven

Description

MegaChef's 5 Quart 2-in-1 Cast Iron Dutch Oven and Skillet set is a versatile all in one cooking pot that lets you saute, simmer, braise, bake, roast and fry all in one cookware. Stores and transfers heat efficiently and quickly for even cooking, ideal for indoor and outdoor use. Cast iron is safe for high temperature cooking, making it safe to use in the oven, stove, grill and over a campfire.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.