Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Quarts Round Enameled Cast Iron Casserole with Lid in Blue

  • Mfr # MG-CR25AB

  • Zoro # G921738010


product price: $61.69
/ea

Key Features

Material
Enameled Cast Iron
Overall Height (In.)
6.75 in
Overall Length (In.)
13.5 in
Overall Width (In.)
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-CR25AB
Zoro #
G921738010
UPC #
672975125769
Country of Origin
China

Dimensions

Overall Height (In.)
6.75 in
Overall Length (In.)
13.5 in
Overall Width (In.)
10.25 in

Details

Material
Enameled Cast Iron
Color
Blue
Item
Enameled cast-iron Casserole

Description

The MegaChef Round Enameled Cast Iron 10.25 Inch Casserole in Blue makes for an ideal cooking essential for any home kitchen. Made of durable enameled cast iron for proper longevity. The cooking pot's enameled non-stick surface allows for easier and healthier cooking by cutting back on oils and fats. Get the most flavor out of meats and sauces with the self basting lid and keep the heating process going non-stop. The pot's lovely gradient of color brings life through out the kitchen and dinner table. Never fret over acidic ingredients, the cookware's enameled coating protects the cast iron material while providing all the benefits of it. Take full advantage of this casserole dish to create delightfully thick soups, an immaculate pot roast, or an incredible pot of chili.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.