Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.3 Quart Stainless Steel Vacuum Body Pump Cap Air Pot

  • Mfr # MG-ASUG050

  • Zoro # G021736664


product price: $40.59
/ea

Key Features

Color
Stainless Steel
Material
Stainless Steel
Height
6.5 in
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-ASUG050
Zoro #
G021736664
UPC #
658580755799
Country of Origin
China

Dimensions

Height
6.5 in
Width
7.5 in

Details

Color
Stainless Steel
Material
Stainless Steel
Item
Air Pot

Description

Upgrade your coffee and beverage area with this MegaChef 5.3 Quart Stainless Steel Vacuum Body Pump Cap Air Pot. The stainless steel insulated pot will keep your drinks perfectly hot or cold. Simply press down on the large lever on top of the machine to have your drink dispensed or collapse the lever to prevent accidental spills. A 360 degree swivel base and carrying handle makes this all the more easy and convenient to use and move around. To fill and clean the air pot, just pop open the top and take out the removable pump. This air pot is all you need for your coffee, hot chocolate, apple cider, and so much more in your office and home! Ideal for all types of gatherings such as large events, meetings, tailgates, barbecues, birthdays, and fundraisers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.