5.3 Quarts Round Enameled Cast Iron Casserole with Self Basting Lid in Gradient Thyme Green

  • Mfr # MG-CR26Q-G

  • Zoro # G121739213


product price: $59.99
/ea

Key Features

Overall Height (In.)
5.05 in
Material
Enameled Cast Iron
Overall Length (In.)
13.6 in
Overall Width (In.)
10.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-CR26Q-G
Zoro #
G121739213
UPC #
840191212260
Country of Origin
China

Dimensions

Overall Height (In.)
5.05 in
Overall Length (In.)
13.6 in
Overall Width (In.)
10.4 in

Details

Item
Enameled cast-iron Casserole
Material
Enameled Cast Iron
Color
Thyme Green

Description

The MegaChef 5.3 Quarts Round Enameled Cast Iron Casserole is a versatile and stylish addition to any kitchen, perfect for preparing a variety of delicious meals. Crafted from durable enameled cast iron, this casserole dish ensures even and long-lasting heat distribution, making it ideal for slow-cooked stews, casseroles, and soups. The round shape provides ample space for ingredients to simmer to perfection, while the self-basting lid locks in moisture and enhances flavors. Designed to handle high temperatures, this casserole is oven-safe up to 450 degrees, giving you the flexibility to sear, bake, and roast with ease. With its non-stick enamel coating, the MegaChef Casserole allows for healthier cooking by reducing the need for excess oils and fats. Whether you're preparing a comforting family dinner or an impressive dish for a gathering, this casserole can accommodate a range of recipes, from seasonal specialties to everyday favorites. The sturdy cast iron handles ensure a secure grip, while its dishwasher-safe design makes cleanup effortless. This elegant cookware piece adds both function and charm to your kitchen, making it a must-have for home chefs of all skill levels.!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.