5.8Qt Stainless Steel Oval Professional Chafing Dish/Food Warmer/Buffet Server Serving Dish

  • Mfr # MG-431202

  • Zoro # G721740060


product price: $73.15
/ea

Key Features

Height
12.5 in
Color
Stainless Steel
Material
Stainless Steel
Length
12.5 in
Width
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-431202
Zoro #
G721740060
UPC #
840191210082
Country of Origin
China

Dimensions

Height
12.5 in
Length
12.5 in
Width
21.5 in

Details

Color
Stainless Steel
Material
Stainless Steel
Item
Professional Chafing Dish

Description

Elevate your dining experience with the MegaChef 5.8 Quart Stainless Steel Oval Chafing Dish, the perfect blend of elegance and functionality for any occasion. Crafted from high-quality stainless steel, this chafing dish not only ensures durability but also provides a sleek, polished finish that complements any buffet setup. With a generous 5.5-liter capacity, it's designed to hold ample servings of your favorite dishes, making it ideal for parties, weddings, and family gatherings. The oval shape maximizes presentation, allowing guests to enjoy a beautiful display of culinary delights. The sturdy construction features built-in handles for hassle free set up and transport. Whether you're serving savory stews, delicious pastas, or mouth-watering roasts, the MegaChef Chafing Dish is your go-to solution for keeping food warm and inviting. Impress your guests and simplify your hosting with this stylish and practical addition to your kitchenware collection!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.