Shop MEGACHEF
See all product information
Create Account
5L Stainless Steel Airpot Hot Water Dispenser for Coffee and Tea
- Mfr # MG-ASUJ050
- Zoro # G521737550
product price:Â
$
43.89
/ea
Key Features
Material
Stainless Steel
Height
16 in
Width
6.7 in
Length
6.7 in
Color
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG-ASUJ050
- Zoro #
- G521737550
- UPC #
- 672975048204
- Country of Origin
- China
- Item
- Airpot Drink Dispenser
- Material
- Stainless Steel
- Color
- Stainless Steel
Dimensions
- Height
- 16 in
- Width
- 6.7 in
- Length
- 6.7 in
Description
Keep your drinks hot with MegaChef 5L Stainless Steel Airpot, Hot Water Dispenser for Coffee and Tea. This versatile and convenient hot beverage dispenser is a great tool to have on hand for large gatherings and events. This thermos is equipped with stainless steel insulation, ensuring beverages stay at their desired temperature for hours. The thermos is also equipped with an easy to use dispensary lever that can securely be opened and closed using the single touch safety latches. Thermos' clam shell top can be opened using the side release buttons on the lid. The thermos also comes with a 5.5" handle attached for easy transportation. Ideal for all types of gatherings such as large events, meetings, tailgates, barbecues, birthdays, and fundraisers.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.