
6 Quart + 2.6 Quart Split Stainless Steel Electric Slow Cooker in SIlver
Mfr # MCSC-560
Zoro # G821737328
product price: $51.29
/eaKey Features
Overall Length (In.)
10.75 in
Material
Stainless Steel
Overall Width (In.)
15.5 in
Overall Height (In.)
12.5 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCSC-560
Zoro #
G821737328
UPC #
840191211959
Country of Origin
China
Dimensions
Overall Length (In.)
10.75 in
Overall Width (In.)
15.5 in
Overall Height (In.)
12.5 in
Details
Material
Stainless Steel
Item
Slow Cooker
Color
Stainless Steel
Description
Introducing the MegaChef 6 Quart + 2.6 Quart Split Electric Slow Cooker, designed to streamline your cooking experience with versatility and style. This innovative appliance features a removable inner oval ceramic pot in sleek black, perfectly complemented by a brushed stainless steel outer shell that exudes durability and modern elegance. The digital panel, enhanced with a calming Blue light, offers intuitive control over cooking settings for both the 6 Quart + 2.6 Quart compartments, ensuring precise temperature and timing adjustments tailored to your recipes. For added convenience, cool-touch handles in black provide a comfortable grip during transport and serving. The tempered clear glass lids for each compartment allow you to monitor cooking progress without lifting them, maintaining heat and moisture for flavorful results. Both the lid and ceramic crocks are dishwasher safe, making cleanup after preparing hearty soups, flavorful roasts, or savory stews a breeze. Elevate your culinary creations with the MegaChef 6 Quart + 2.6 Quart Split Electric Slow Cooker, where versatility meets elegance to enhance your kitchen experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.