
6 Quart Enameled Cast Iron Bread Pot in Red with Baking Mat
Mfr # MC-CIBP100-R
Zoro # G221740171
product price: $64.95
/eaKey Features
Material
Enameled Cast Iron
Length
13.6 in
Width
10.25 in
Height
6 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC-CIBP100-R
Zoro #
G221740171
UPC #
840191213076
Country of Origin
China
Dimensions
Length
13.6 in
Width
10.25 in
Height
6 in
Details
Material
Enameled Cast Iron
Item
Bread Pot
Color
Red
Description
The MegaChef 6 Quart Enameled Cast Iron Bread Pot in Red is the perfect companion for any home baker. Crafted from durable enameled cast iron, this round bread pot ensures even heat distribution, making it ideal for baking artisanal loaves with a crispy crust and soft, fluffy interior. The high-ceiling lid, complete with a stainless steel knob, helps retain moisture and creates a steaming environment for perfectly baked bread every time. With its vibrant red enameled finish, this bread pot not only performs exceptionally but also adds a stylish touch to your kitchen. The silicone grip for the lid makes it easy to handle, while the oven-safe silicone baking mat with bread diameter measurements ensures consistent and professional results. This MegaChef bread pot is oven-safe up to 500 degrees F, providing versatility for a range of baking needs. Whether you're baking bread, roasting meats, or preparing stews, the robust construction and high-quality materials ensure durability and long-lasting performance. For convenience, the included silicone baking mat is designed with precise diameter measurements to guide your baking process. Keep in mind that the pot is hand wash only, preserving its quality and finish. Elevate your baking experience with the MegaChef 6 Quart Enameled Cast Iron Bread Pot in Red, combining practicality, elegance, and professional-grade results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.