
6 Quart Stainless Steel Electric Digital Pressure Cooker with Lid
Mfr # MCPR-6100
Zoro # G921738898
product price: $97.45
/ea
Free Shipping & Returns
Key Features
Overall Length (In.)
14 in
Color
Stainless Steel
Overall Width (In.)
12 in
Overall Height (In.)
12 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCPR-6100
Zoro #
G921738898
UPC #
850000544659
Country of Origin
China
Dimensions
Overall Length (In.)
14 in
Overall Width (In.)
12 in
Overall Height (In.)
12 in
Details
Color
Stainless Steel
Item
Digital Pressure Cooker
Material
Stainless Steel
Description
The MegaChef 6 Quart Stainless Steel Electric Digital Pressure Cooker with Lid lets you cook to your heart's content with 14 built in programmable features. The digital display shows cooking time, button indicator lights, and one-touch settings for easily adjusting time, temperature, and pressure. The brushed stainless steel exterior and removable interior allows for easy cleaning and durability. The easy pressure release valve and convenient carry handle includes a locking feature, making it both safe and easy to transfer. Replace your pressure cooker, slow cooker, food steamer, rice cooker, and soup maker with just one electrical appliance!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.