6.3 Qt Round Stainless Steel Dome Top Professional Chafing Dish/Buffet Server Serving Dish

  • Mfr # MG-431102

  • Zoro # G121739046


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Width
18.5 in
Material
Stainless Steel
Color
Stainless Steel
Length
19 in
Height
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-431102
Zoro #
G121739046
UPC #
840191210167
Country of Origin
China

Dimensions

Width
18.5 in
Length
19 in
Height
18.5 in

Details

Material
Stainless Steel
Color
Stainless Steel
Item
Professional Chafing Dish

Description

Elevate your catering experience with the MegaChef 6.3 Quart Round Stainless Steel Dome Roll Top Chafing Dish. Perfect for buffets, weddings, and corporate events, this stylish chafing dish combines functionality with an elegant design, ensuring your culinary creations are served at the ideal temperature and in an appealing manner. Constructed of high quality stainless steel construction with a polished finish that will add some shine and make any dish stand out and feel a little more special. The roll top dome lid is onnovatively designed to provide easy access to your food while keeping it warm and protected. Lid convenientyl stays open in various positions, allowing for hassle-free serving. Serve in style at your next event with the MegaChef 6.3 Quart Round Stainless Steel Dome Roll Top Chafing Dish!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.