
6.3 Quart Stainless Steel Rectangle Professional Chafing Dish/Buffet Server Serving Dish
Mfr # MG-430702
Zoro # G321738801
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Width
15.75 in
Color
Stainless Steel
Length
17.3 in
Height
11.8 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MG-430702
Zoro #
G321738801
UPC #
840191210068
Country of Origin
China
Dimensions
Width
15.75 in
Length
17.3 in
Height
11.8 in
Details
Item
Professional Chafing Dish
Color
Stainless Steel
Material
Stainless Steel
Description
Elevate your dining experience with the MegaChef 6.3 Quart Stainless Steel Rectangle Chafing Dish with Frame, a perfect blend of style and practicality. This charming chafing dish features a unique fish-shaped handle, adding a delightful touch to your buffet setup while ensuring easy handling. With a spacious 6-liter capacity, it's ideal for serving a variety of dishes, from savory casseroles to vibrant salads, making it a versatile addition to your kitchen or catering collection. What sets this chafing dish apart is its innovative see-through viewing window, allowing guests to catch a glimpse of the delicious offerings inside without lifting the lid. This feature not only enhances presentation but also helps retain heat and moisture, keeping your food fresh and inviting. Crafted from high-quality stainless steel, the dish is both durable and easy to clean, while the sturdy frame ensures stability during use. Whether for a family gathering, wedding, or corporate event, the MegaChef Rectangle Chafing Dish is sure to impress, combining functionality with a touch of whimsy.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.