Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6.35 Quart Round Enameled Cast Iron Dutch Oven with Self Basting Lid in Dark Blue

  • Mfr # MCCI-A28DB

  • Zoro # G921738867


product price: $51.19
/ea

Key Features

Overall Length (In.)
14.75 in
Overall Height (In.)
5 in
Material
Enameled Cast Iron
Overall Width (In.)
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCCI-A28DB
Zoro #
G921738867
UPC #
840191211294
Country of Origin
China

Dimensions

Overall Length (In.)
14.75 in
Overall Height (In.)
5 in
Overall Width (In.)
11 in

Details

Color
Dark Blue
Item
Dutch Oven
Material
Enameled Cast Iron

Description

Introducing the MegaChef 6.35 Quart Round Enameled Cast Iron Dutch Oven, your ultimate kitchen companion for exquisite culinary creations. Crafted from durable cast iron and coated with a sleek enameled finish in a charming dark blue hue, this Dutch oven combines functionality with elegance. With its generous 11-inch diameter and spacious 6.35-quart capacity, it's perfect for simmering hearty stews, braising meats to tender perfection, baking artisanal breads, and more. The enameled coating not only enhances durability but also facilitates easy cleaning and maintenance. Equipped with a self-basting lid, the MegaChef Dutch oven ensures flavors are locked in and dishes remain moist and succulent. Its compatibility with induction cook-tops makes it versatile for various cooking surfaces, while being oven-safe up to 500 degrees Fahrenheit expands its utility for baking and roasting. For care, hand washing is recommended to preserve the integrity of the enameled coating and ensure long-lasting performance. Elevate your cooking experience with the MegaChef 6.35 Quart Round Enameled Cast Iron Dutch Oven - where functionality meets style in every delicious dish you create.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.