
6.35 Quart Round Enameled Cast Iron Dutch Oven with Self Basting Lid in Teal
Mfr # MCCI-A28T
Zoro # G721737725
product price: $51.19
/eaKey Features
Overall Width (In.)
11 in
Overall Height (In.)
5 in
Overall Length (In.)
14.75 in
Material
Enameled Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCCI-A28T
Zoro #
G721737725
UPC #
840191211300
Country of Origin
China
Dimensions
Overall Width (In.)
11 in
Overall Height (In.)
5 in
Overall Length (In.)
14.75 in
Details
Color
Teal
Item
Dutch Oven
Material
Enameled Cast Iron
Description
Introducing the MegaChef 6.35 Quart Round Enameled Cast Iron Dutch Oven, your ultimate kitchen companion for exquisite culinary creations. Crafted from durable cast iron and coated with a sleek enameled finish in a charming teal hue, this Dutch oven combines functionality with elegance. With its generous 11-inch diameter and spacious 6.35-quart capacity, it's perfect for simmering hearty stews, braising meats to tender perfection, baking artisanal breads, and more. The enameled coating not only enhances durability but also facilitates easy cleaning and maintenance. Equipped with a self-basting lid, the MegaChef Dutch oven ensures flavors are locked in and dishes remain moist and succulent. Its compatibility with induction cook-tops makes it versatile for various cooking surfaces, while being oven-safe up to 500 degrees Fahrenheit expands its utility for baking and roasting. For care, hand washing is recommended to preserve the integrity of the enameled coating and ensure long-lasting performance. Elevate your cooking experience with the MegaChef 6.35 Quart Round Enameled Cast Iron Dutch Oven - where functionality meets style in every delicious dish you create.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.