
6.3Qt Round Stainless Steel Dome Professional Chafing Dish/Buffet Serving Dish with Window
Mfr # MG-431101
Zoro # G621740030
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Width
18.5 in
Height
18.5 in
Color
Stainless Steel
Length
19 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MG-431101
Zoro #
G621740030
UPC #
840191210150
Country of Origin
China
Dimensions
Width
18.5 in
Height
18.5 in
Length
19 in
Details
Item
Professional Chafing Dish
Color
Stainless Steel
Material
Stainless Steel
Description
Elevate your catering experience with the MegaChef 6.3 Quart Round Stainless Steel Dome Roll Top Chafing Dish. Perfect for buffets, weddings, and corporate events, this stylish chafing dish combines functionality with an elegant design, ensuring your culinary creations are served at the ideal temperature and in an appealing manner. Constructed of high quality stainless steel with a polished finish that will add some shine and make any dish stand out and feel a little more special. The roll top dome lid is innovatively designed to provide easy access to your food while keeping it warm and protected. Lid conveniently stays open in various positions, allowing for hassle-free serving. Serve in style at your next event with the MegaChef 6.3 Quart Stainless Steel Dome Roll Top Chafing Dish!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.