6.9 Quart Oval Electric Slow Cooker in Turquoise with Black Pot

  • Mfr # MCSC-OV650T

  • Zoro # G821737380


product price: $54.99
/ea

Key Features

Material
Ceramic
Overall Width (In.)
16 in
Overall Length (In.)
11.8 in
Color
Black
Overall Height (In.)
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCSC-OV650T
Zoro #
G821737380
UPC #
840191211973
Country of Origin
China

Dimensions

Overall Width (In.)
16 in
Overall Length (In.)
11.8 in
Overall Height (In.)
10.5 in

Details

Material
Ceramic
Color
Black
Item
Slow Cooker

Description

Introducing the MegaChef 6.9 Quart Electric Slow Cooker in Turquoise, a stylish addition to any kitchen. This appliance features a removable inner oval ceramic pot in a matching Turquoise color, complemented by a modern turquoise-colored outer shell and panel in the same shade. The digital panel, accented with a soothing Blue light, allows for easy control and monitoring of cooking settings, ensuring precise results with every use. For added convenience and safety, cool-touch handles and knobs in turquoise color provide a secure grip during handling. The tempered clear glass lid lets you keep an eye on your culinary creations without lifting the lid, preserving heat and flavors. A silver chrome panel at the bottom and edges adds durability and a touch of sophistication. Both the lid and ceramic crock of the MegaChef slow cooker are dishwasher safe, simplifying cleanup after meals. This appliance combines functionality with aesthetic appeal. Whether you're preparing comforting soups, savory stews, or tender roasts, the MegaChef 6.5 Liter Electric Slow Cooker in Turquoise is designed to deliver delicious results effortlessly, making it an essential kitchen companion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.