7 Quarts Oval Enameled Cast Iron Casserole in Gray

  • Mfr # MG-CO33AG

  • Zoro # G221736969


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
10.5 in
Material
Enameled Cast Iron
Overall Height (In.)
15 in
Overall Length (In.)
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG-CO33AG
Zoro #
G221736969
UPC #
840191200793
Country of Origin
China

Dimensions

Overall Width (In.)
10.5 in
Overall Height (In.)
15 in
Overall Length (In.)
16.5 in

Details

Item
Enameled cast-iron Casserole
Material
Enameled Cast Iron
Color
Gray

Description

The MegaChef Oval Enameled Cast Iron Casserole in Gray, provides the ideal size and shape for a multitude of dishes. Its cast iron make allows for even and long lasting heat distribution for the evening supper. With an oval shape, the dutch oven can accommodate whole chicken and larger cuts of meat; perfectly suitable for grand dinner parties. Cut down in oils and fats with the non-stick enamel coating, creating healthier daily meals! Create an array of dishes ranging from seasonal delicacies to common year round morsels for all to enjoy!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.