7.4 Quart Round Stainless Steel Soup Professional Chafing Dish/Buffet Server Serving Trays

  • Mfr # MG-431204-SOUP

  • Zoro # G821737946


product price: $73.15
/ea

Key Features

Color
Stainless Steel
Material
Stainless Steel
Height
12.6 in
Width
9.45 in
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-431204-SOUP
Zoro #
G821737946
UPC #
840191210204
Country of Origin
China

Dimensions

Height
12.6 in
Width
9.45 in
Length
13 in

Details

Color
Stainless Steel
Material
Stainless Steel
Item
Professional Chafing Dish

Description

Introducing the MegaChef 7.4 Quart Round Stainless Steel Soup Chafing Dish, the ultimate solution for keeping your soups, stews, and sauces warm and inviting at any gathering. Crafted from high-quality stainless steel, this elegant chafing dish not only boasts a sleek silver finish, but also ensures durability and longevity. With a generous 7.4 Quart capacity, it's perfect for serving large groups, making it ideal for parties, buffets, or catering events. The round design allows for easy access and serving, while the secure lid helps retain heat and flavors, ensuring your culinary creations are always at their best. Designed for both functionality and style, the MegaChef chafing dish features a removable fuel holder for efficient heating, allowing you to maintain the perfect serving temperature throughout your event. The polished surface is not only aesthetically pleasing but also easy to clean, making post-event tidying a breeze. Whether you're hosting a family reunion or a professional event, this chafing dish is sure to impress your guests and elevate your dining experience. Make your next meal memorable with the MegaChef 7.4 Quart Round Stainless Steel Soup Chafing Dish!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.