7.5 Inch Round Heavy Duty Cast Iron Grill Press
- Mfr # 750124350M
- Zoro # G222980378
product price:Â
$
16.35
/ea
Key Features
Length
7.50 in
Color
Black
Width
7.50 in
Material
Cast Iron
Height
2.10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750124350M
- Zoro #
- G222980378
- UPC #
- 840191216763
- Country of Origin
- China
Dimensions
- Length
- 7.50 in
- Width
- 7.50 in
- Height
- 2.10 in
Details
- Color
- Black
- Item
- Grill Press
- Material
- Cast Iron
Description
The MegaChef 7.5 Inch Round Cast Iron Grill Press is designed to help you achieve evenly cooked, flavorful results every time. Crafted from durable cast iron and pre-seasoned for immediate use, this press applies consistent weight to meats and vegetables, promoting faster cooking and better heat distribution. The round 7.5-inch size is ideal for burgers, steaks, bacon, paninis, and more, making it a practical addition to any kitchen or grill setup. Built for versatility, this grill press is safe for use on open flames and in the oven, giving you flexibility whether you're cooking indoors or outdoors. Its sturdy cast iron construction retains heat exceptionally well, enhancing searing and reducing curling in foods like bacon. Easy to maintain with simple hand washing as needed, the MegaChef grill press delivers reliable performance and long-lasting use for everyday cooking or weekend grilling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.