Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-in-1 Multi-Use Slicer Dicer and Chopper with Interchangeable Blades

  • Mfr # MG-MULTI-SLICER-DICER

  • Zoro # G021737487


product price: $37.35
/ea

Key Features

Overall Height
4.5 in
Color
Green
Overall Length
10.5 in
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-MULTI-SLICER-DICER
Zoro #
G021737487
UPC #
602573433485
Country of Origin
China

Dimensions

Overall Height
4.5 in
Overall Length
10.5 in
Overall Width
6 in

Details

Color
Green
Item
Food Chopper

Description

With the MegaChef 8-in-1 Multi-Use Slicer Dicer and Chopper with Interchangeable Blades and Bonus Peeler you have the help of a sous-chef right by your side! This handy multi tasking tool will eliminate countless hours of needless manual slicing and chopping, while producing perfectly uniform shopped and diced vegetables in a fraction of the time! You no longer have to spend the majority of your time prepping your ingredients. Simply select the interchangeable blade which best suits your needs and watch the time fly while as you prep for your meals with ease and simplicity. MegaChef offers 8 interchangeable blades which Cut, Dice, Slice, Julienne, Grate and Chop! In addition, you also receive a handy and comfortable peeler, perfect for peeling potato, apples and many more foods! You will be able to choose from 3 Interchangeable Chopping and Dicing Blade Panels ideal for prepping vegetables for cooking, chopping Fruit and Vegetable Salads, and making delicious home made salsas! There are 2 Grating Panels which allow you to choose how fine you need your food to be be. In addition, a wonderful slicing attachment is included with a convenient hand guard so that you can have those perfectly sliced tomatoes, cucumbers, potatoes and more with peace of mind! With the included Soft Slice attachment, you can easily achieve perfectly uniform sliced eggs, avocados and more! A handy peeler is included as well so that you can peel potatoes, apples, squash and anything else you need. With such a wide range of possibilities, this is sure to become one of your favorite and most used tools around the kitchen! What's in the Box: 1 Base Container Measuring at 9 Inches long x 5.5 Inches Wide and 2.55 Inches Tall with an Easy Lid Cover for your convenience. 1 Main Lid Attachment which houses all the interchangeable Chopping and Dicing Blade Panels. 3 Interchangeable Chopping and Dicing Blade Panels 1 Soft Slice Attachment ideal for perfectly sliced Eggs and Avocados 1 Inner Base Attachment to house the Interchangeable Grating and Slicing Panels. 1 Large Interchangeable Grating Panel 1 Fine Interchangeable Grating Panel 1 Interchangeable Slicing Panel 1 Easy Grip Vegetable and Fruit Hand Guard One Veggie and Fruit Peeler One Handy Lid Cleaner This unit measures in at : 4.5" in Height, 10.5" in Length, 6" in Width

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.