
8 Inch Electric Skillet with Lid in Black with Copper Coating
Mfr # MCS-2020
Zoro # G021738118
product price: $34.99
/eaKey Features
Overall Width (In.)
11 in
Overall Length (In.)
8.1 in
Overall Height (In.)
3.6 in
Material
Aluminum
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCS-2020
Zoro #
G021738118
UPC #
840191211461
Country of Origin
China
Dimensions
Overall Width (In.)
11 in
Overall Length (In.)
8.1 in
Overall Height (In.)
3.6 in
Details
Item
Electric Skillet
Material
Aluminum
Color
Black
Description
The MegaChef Electric Skillet with Copper Coating in Black offers a compact yet versatile cooking experience, perfect for small kitchens, apartments, or anyone looking to cook efficiently and easily. With a cooking surface of 7.87 x 7.87 inches, this electric skillet is ideal for preparing everything from stir-fries and sauteed vegetables to pancakes and eggs, making it a great addition to your kitchen for both everyday meals and special occasions. Operating at 600 watts and 120 volts, this skillet heats up quickly and provides consistent, even heat for reliable cooking results. Designed with a durable die-cast aluminum pan, the skillet ensures excellent heat retention and even cooking across the entire surface. The 2-layer black non-stick coating not only prevents food from sticking but also makes cleaning up a breeze, reducing the need for excessive oil while promoting healthier cooking. The skillet is coated with a copper finish, adding a touch of elegance to your kitchen while providing added durability. The removable temperature control allows you to easily adjust the heat for a wide range of dishes, giving you complete control over your cooking. The tempered glass lid lets you monitor your food without lifting the lid, helping to retain heat and moisture for more flavorful meals. The Bakelite handles are heat-resistant and ergonomically designed, providing a comfortable and secure grip for easy handling and safe cooking. With a 29.5-inch power cord, the skillet offers flexibility in placement, allowing you to cook without being restricted by outlet placement. The MegaChef Electric Skillet with Copper Coating in Black is perfect for those looking for a space-saving, easy-to-use skillet that delivers great performance and results with minimal effort. Whether you're preparing breakfast, lunch, or dinner, this skillet offers a convenient, healthier way to cook delicious meals quickly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.