Zoro Homepage

8 Quart Digital Pressure Cooker with 13 Pre-set Multi Function Features

  • Mfr # MCPR120A

  • Zoro # G621737221


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Overall Length (In.)
12 in
Overall Height (In.)
15 in
Overall Width (In.)
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCPR120A
Zoro #
G621737221
UPC #
850000544246
Country of Origin
China

Dimensions

Overall Length (In.)
12 in
Overall Height (In.)
15 in
Overall Width (In.)
15 in

Details

Item
Digital Pressure Cooker
Color
Silver

Description

The Megachef 8 Quart Digital Pressure Cooker features many different preset functions to take the guesswork out of cooking times. With this pressure cooker you also have the option to cook using the slow cook function for up to 9.5 hours. Cooking under pressure allows you to cut the cooking time up to 70%! Bring the Megachef Pressure Cooker home today and effortlessly prepare delicious flavorful meals for your family and guests! Megachef 8 Quart Digital Pressure Cooker with Pre-set Multiple Function Features Reduced Cooking Time up to 70% Easy Pre-Programed Cooking Selections Stainless-Steel Cooking Pot for Healthier Food Effortless Meal Preparation Automatic Shutoff Keep Warm Option Non "PTFE" Pressure Limiting, Valve-allows for steam to escape during cooking, stabilizes the pressure inside the cooker. High Grade Stainless Steel-cooking pot non PTFE. 13 Pre-Set Menu Buttons let you cook up to 70% faster than conventional oven on the High Pressure Setting, or slow cook up to 9.5 hours

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.