8 x 4 Inch Rectangle Heavy Duty Cast Iron Grill Press
- Mfr # 750124349M
- Zoro # G322980483
product price:Â
$
16.35
/ea
Key Features
Color
Black
Length
8 in
Width
4 in
Height
4 in
Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750124349M
- Zoro #
- G322980483
- UPC #
- 840191216756
- Country of Origin
- China
Dimensions
- Length
- 8 in
- Width
- 4 in
- Height
- 4 in
Details
- Color
- Black
- Item
- Grill Press
- Material
- Cast Iron
Description
The MegaChef 8 x 4 Inch Rectangle Cast Iron Grill Press is a reliable tool for achieving evenly cooked, well-seared foods. Made from durable cast iron and pre-seasoned for immediate use, it applies steady, even pressure to help reduce curling and improve contact with the cooking surface. The rectangular 8 x 4 inch shape is well suited for bacon strips, sandwiches, burgers, and steaks, making it a practical choice for everyday cooking. Designed for versatility, this grill press is safe for use on open flames and in the oven, allowing seamless transitions between cooking methods. The cast iron construction retains heat effectively, enhancing browning and flavor while promoting consistent results. Simple to maintain with hand washing as needed, the MegaChef grill press offers long-lasting performance for both indoor and outdoor cooking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.