Shop MEGACHEF
See all product information
Create Account
8.5 Qt Bundle Electric Air Fryer in Black and Stainless Steel with 125 Piece Paper Liners
- Mfr # 750123655M
- Zoro # G922980357
product price:Â
$
73.49
/ea
Key Features
Overall Width
11 in
Overall Height
14-1/2 in
Color
Black
Length
12.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123655M
- Zoro #
- G922980357
- UPC #
- 840191216039
- Country of Origin
- China
Dimensions
- Overall Width
- 11 in
- Overall Height
- 14-1/2 in
- Length
- 12.50 in
Details
- Item
- Electric Air Fryer
- Color
- Black
Description
Introducing the MegaChef 8.5 Quart Digital Air Fryer, designed to revolutionize your kitchen with its blend of advanced features and sleek aesthetics. Operating at 120V/60Hz with 1700 watts of power, this air fryer offers efficient and consistent cooking performance. The spacious 8.5 Quart capacity allows you to prepare larger quantities of food, making it ideal for families and entertaining. With an adjustable temperature range from 175 to 400 degrees and a 60-minute timer, you have precise control over your cooking process. The LED display with intuitive words simplifies operation. Crafted in a sophisticated black and stainless steel finish, the MegaChef Air Fryer combines style with functionality. It includes essential features such as a safety switch that turns off the unit when the pan is pulled out, a cold touch handle for safe handling, and non-slip feet for stability. The air fryer also boasts dishwasher-safe parts for easy cleanup, an automatic shut-off with a ready alert for added convenience, and a heating indicator to keep you informed. Enjoy healthier meals with less oil, thanks to the air frying technology that delivers crisp and delicious results every time. The MegaChef 8.5 Quart Digital Air Fryer is your go-to appliance for fast, efficient, and healthier cooking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.