
9.5 Qt Oblong Roll Top Stainless Steel Professional Chafing Dish/Buffet Server with Window
Mfr # MG-432102
Zoro # G321739631
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Width
24.5 in
Length
17 in
Height
18 in
Material
Stainless Steel
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MG-432102
Zoro #
G321739631
UPC #
840191210181
Country of Origin
China
Dimensions
Width
24.5 in
Length
17 in
Height
18 in
Details
Item
Professional Chafing Dish
Material
Stainless Steel
Color
Stainless Steel
Description
The MegaChef 9.5 Quart Oblong Roll Top Stainless Steel Chafing Dish is a stylish and practical choice for serving large gatherings. With its generous 9.5 Quart capacity, this chafing dish is designed to accommodate a variety of dishes, making it ideal for buffets, parties, and catered events. The innovative roll-top design offers easy access to food while maintaining warmth, ensuring your culinary creations stay delicious and inviting. Crafted from high-quality stainless steel, this chafing dish is not only durable but also exudes a sleek, modern aesthetic that enhances any table setting. Featuring a convenient window, guests can admire the enticing dishes without the need to lift the lid, adding an elegant touch to your presentation. Whether you're hosting a wedding reception, corporate event, or family gathering, the MegaChef Chafing Dish is a must-have for effortless serving and memorable dining experiences. Upgrade your catering game with this stylish and practical solution!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.