Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9.5 Quart Electric Counter Top Toaster Oven in Cream

  • Mfr # MCOV-1200CR

  • Zoro # G421738237


product price: $39.99
/ea

Key Features

Overall Length (In.)
13.64 in
Color
Cream
Overall Height (In.)
7.6 in
Overall Width (In.)
11.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCOV-1200CR
Zoro #
G421738237
UPC #
840191212116
Country of Origin
China

Dimensions

Overall Length (In.)
13.64 in
Overall Height (In.)
7.6 in
Overall Width (In.)
11.65 in

Details

Item
Toaster Oven
Color
Cream

Description

The MegaChef 9.5 Quart Electric Countertop Toaster Oven in Cream offers a sleek and stylish addition to any kitchen, with its compact design and versatile functionality. Perfect for small kitchens or anyone looking to save counter space, this toaster oven allows you to bake or toast your favorite dishes with ease. Its 9.5 Quart capacity accommodates a variety of foods, while the powerful electric heating ensures quick, even cooking every time. The classic cream color adds a touch of elegance to your countertop, making it both a practical and attractive kitchen appliance. The oven features a 30-minute timer with a bell ring, ensuring you can keep track of your cooking times with ease. An indicator light provides a clear visual cue when the oven is in operation. Finished in a stylish black color, it adds a modern touch to any kitchen decor. Included accessories, such as the bake tray and wire rack, enhance your cooking versatility and make cleanup a breeze. The MegaChef 9.5 Quart Compact Countertop Oven combines functionality and style, making it a valuable addition to any kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.