Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9.5 Quart Electric Counter Top Toaster Oven in Matte Black

  • Mfr # MCOV-1200BK

  • Zoro # G121740035


product price: $39.99
/ea

Key Features

Overall Height (In.)
7.6 in
Overall Width (In.)
11.65 in
Color
Black
Overall Length (In.)
13.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCOV-1200BK
Zoro #
G121740035
UPC #
840191212093
Country of Origin
China

Dimensions

Overall Height (In.)
7.6 in
Overall Width (In.)
11.65 in
Overall Length (In.)
13.64 in

Details

Item
Toaster Oven
Color
Black

Description

Introducing the MegaChef 9.5 Quart Compact Countertop Oven, a sleek and efficient solution for your small-scale cooking needs. With a 9.5 Quartcapacity, this oven is ideal for preparing quick meals and snacks without taking up too much counter space. Operating at 120V and 800 watts, it delivers reliable performance and even heating with its two quartz heating elements. The adjustable temperature control reaches up to 450 DegF, giving you the flexibility to cook a variety of dishes to perfection. The oven features a 30-minute timer with a bell ring, ensuring you can keep track of your cooking times with ease. An indicator light provides a clear visual cue when the oven is in operation. Finished in a stylish black color, it adds a modern touch to any kitchen decor. Included accessories, such as the bake tray and wire rack, enhance your cooking versatility and make cleanup a breeze. The MegaChef 9.5 Quart Compact Countertop Oven combines functionality and style, making it a valuable addition to any kitchen.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.