
9.5 Quart Stainless Steel Rectangle Professional Chafing Dish/Buffet Server Serving Trays
Mfr # MG-430801
Zoro # G521740024
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Height
11.5 in
Width
22.75 in
Length
16.75 in
Color
Stainless Steel
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MG-430801
Zoro #
G521740024
UPC #
840191210051
Country of Origin
China
Dimensions
Height
11.5 in
Width
22.75 in
Length
16.75 in
Details
Item
Professional Chafing Dish
Color
Stainless Steel
Material
Stainless Steel
Description
The MegaChef 9.5qt rectangular chafing dish is beautifully constructed with polished stainless steel that will elevate any buffet, gathering, or event you are serving for! With a generous 9.5-quart capacity, this chafing dish is designed to hold large quantities of food, making it ideal for serving a variety of dishes at once. The sleek, modern design adds a touch of sophistication to any buffet or dining setup, enhancing your presentation while keeping food at optimal serving temperatures. The included lid helps to retain heat and moisture, while the viewing window at the top displays your spread and allows you to check on food without letting in outside air. The fuel holders ensure consistent heating, allowing you to focus on your guests rather than your food. Transform your serving experience with the MegaChef 9.5 Quart Stainless Steel Rectangle Professional Chafing Dish. Perfect for weddings, parties, or corporate events, this chafing dish can accommodate a range of cuisines, from savory meats to delightful desserts.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.