9.5Qt Oblong Roll Top Stainless Steel Professional Chafing Dish/Buffet Server Serving Trays

  • Mfr # MG-431001

  • Zoro # G121737639


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Stainless Steel
Height
17 in
Length
17 in
Width
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG-431001
Zoro #
G121737639
UPC #
840191210174
Country of Origin
China

Dimensions

Height
17 in
Length
17 in
Width
24.5 in

Details

Item
Professional Chafing Dish
Material
Stainless Steel
Color
Stainless Steel

Description

The MegaChef 9.5 Quart Oblong Roll Top Stainless Steel Chafing Dish is a stylish and practical choice for serving large gatherings. With its generous 9.5 Quart capacity, this chafing dish is designed to accommodate a variety of dishes, making it ideal for buffets, parties, and catered events. The innovative roll-top design offers easy access to food while maintaining warmth, ensuring your culinary creations stay delicious and inviting. Crafted from high-quality stainless steel, this chafing dish is not only durable but also exudes a sleek, modern aesthetic that enhances any table setting. Whether you're hosting a wedding reception, corporate event, or family gathering, the MegaChef Chafing Dish is a must-have for effortless serving and memorable dining experiences. Upgrade your catering game with this stylish and practical solution!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.