Baily 20 Piece Flatware Utensil Set, Stainless Steel Service for 4 in Rose Gold

  • Mfr # MCFW-BAILY-ROSEGOLD

  • Zoro # G721736438


product price:  $37.99
/ea

Key Features

Material
Stainless Steel
Length
9 in
Height
1 in
Color
Rose Gold
Width
7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MCFW-BAILY-ROSEGOLD
Zoro #
G721736438
UPC #
672975125493
Country of Origin
China

Dimensions

Length
9 in
Height
1 in
Width
7 in

Details

Item
Flatware Set
Material
Stainless Steel
Color
Rose Gold

Description

The MegaChef Baily 20-piece Flatware Set is made of food grade stainless steel, the quality material in high standard resists corrosion and rust, ensures long-lasting use. The Baily Silverware Set is smoothly finished with no sharp edges, safe and comfortable for both adults and children. Each piece of Utensil Set in this versatile collection is perfectly weighted and balanced to feel comfortable in your patrons hands and with its proper sizes this set can fit perfectly your other dinnerware or tableware set.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.